Zoro Select
Fastener Assortment, 1200 pcs, 1/4" to 2"L
- Zoro #: G3761742
- Mfr #: JBDL24EBANFE
Key Features
- Item: Fastener Assortment
- Material: Stainless Steel
- Number of different sizes: 24
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 1,200
- Finish: Plain
$303.63
Ships from United States
Subtotal: $303.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL24EBANFE Specifications
- Zoro #: G3761742
- Mfr #: JBDL24EBANFE
- Item: Fastener Assortment
- Material: Stainless Steel
- Number of different sizes: 24
- System of Measurement: Inch
- Package Quantity: 1
- Type: Machine Screw Assortment
- Number of Pieces: 1,200
- Finish: Plain
- Number of Sizes: 24
- Length: 1/4 in to 2 in
- Head Type: Round
- Size: 6-32 to 10-32
- Drive Type: Slotted
- Includes: Screws (20) Each: 6/32x1/4 in, 1/2 in, 3/4 in, 1 in, 8/32x1/4 in, 1/2 in, 3/4 in, 1 in, 10/32x1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Hex Nuts (100) Each: 6-32, 8-32, 10-32 Flat Washers #6, #8, #10, External Lock Washers #6, #8, #10, Metal Compartment Box with Lid
- Length (Straight Wireway): 1/4 in to 2 in
- Drive: Slotted
- Includes Hex Head Screws: No
- Flat Washers Included: #10, #6, #8
- Pack Size: Small
- Includes Hex Nuts: Yes
- Hex Nuts Included: (100) #6-32, #10-32, #8-32
- Screw Size: #6 to #10
- Head Style: Round
- Includes Flat Washers: Yes
- Lock Washers Included: #6
- Container Material: Metal
- Includes Lock Washers: Yes
- Country of Origin (subject to change): Multiple
Description
Fastener Assortment, Finish Plain, Head Type Round, Drive Slotted, Number of Sizes 24, Number of Pieces 1,200, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Flat Washers Included #10, #6, #8, Head Style Round, Hex Nuts Included (100) #6-32, #10-32, #8-32
Reviews of Zoro Select #JBDL24EBANFE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 10-32X3/8 SLOT HEXWASH FT TCSF 410 STAINLESS STEEL 1106FSW410
- ZORO SELECT 3/4-10X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED 7540BMG
- ZORO SELECT 1/4-20X3/4 SLOT HEX WASH FT TCS F BLK OX 1412FSWB
- ZORO SELECT 316 Stainless Steel Plain Finish Low Crown Acorn Nut Assortment, 130 pc. CT112
- ZORO SELECT 4-20X5/16 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 0405LW
- ZORO SELECT M4X12 ISO7045 PH PN EXT WSH SEM BLK OX MI412EPPB
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT 4-40X3/8 SLT HX WAS EXT SEM FT MS ZINC AND BAKE 0406ESW
- ZORO SELECT Steel Plain Finish Low Crown Acorn Nut Assortment, 120 pc. CT104
- Zoro Select Fastener Assortments