Zoro Select
Fastener Assortment, Grade 8, ZP
- Zoro #: G2576688
- Mfr #: GR8 72 FA
Hover or click to zoom Tap to zoom
Key Features
- Item: Hex Head Cap Screw Assortment
- Type: Hex Cap Screw
- Material: Steel
- Number of different sizes: 17
- Number of pieces: 2,855
- Product Type: Hex Head Cap Screw
- Number of Pieces: 2,855
- System of Measurement: Inch
$636.57
Subtotal: $636.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #GR8 72 FA Specifications
- Zoro #: G2576688
- Mfr #: GR8 72 FA
- Item: Hex Head Cap Screw Assortment
- Type: Hex Cap Screw
- Material: Steel
- Number of different sizes: 17
- Number of pieces: 2,855
- Product Type: Hex Head Cap Screw
- Number of Pieces: 2,855
- System of Measurement: Inch
- Finish: Zinc Yellow
- Includes: Hex Head Cap Screws (100 Ea.) 1/4"-20 X 1/2 in, 1/4"-20 X 3/4 in, 1/4"-20 X 1 in, 1/4"-20 X 1-1/2 in, (50) 1/4"-20 X 2 in, (100 Ea.) 5/16"-18 X 1/2 in, 5/16"-18 X 3/4 in, 5/16"-18 X 1 in, 5/16"-18 X 1-1/2 in, (50 Ea.) 5/16"-18 X 2 in, 3/8"-16 X 1/2 in, 3/8"-16 X 3/4 in, 3/8"-16 X 1 in, 3/8"-16 X 1-1/2 in, (25 Ea.) 3/8"-16 X 2 in, 3/8"-16 X 2-1/2 in, 3/8"-16 X 3 in, (10) 3/8"-16 X 4 in, (25 Ea.) 1/2"-13 X 1 in, 1/2"-13 X 1-1/4 in, 1/2"-13 X 1-1/2 in, (10 Ea.) 1/2"-13 X 2 in, 1/2"-13 X 2-1/2 in, 1/2"-13 X 3 in, 1/2"-13 X 4 in, 5/8"-11 X 1 in, 5/8"-11 X 1-1/2 in, 5/8"-11 X 2 in, 5/8"-11 X 2-1/2 in, 5/8"-11 X 3 in, (5) 5/8"-11 X 3-1/2 in, (10 Ea.) 5/8"-11 X 4 in, 3/4"-10 X 1-1/2 in, (5 Ea.) 3/4"-10 X 2 in, 3/4"-10 X 2-1/2 in, 3/4"-10 X 3 in, 3/4"-10 X 3-1/2 in, 3/4"-10 X 4 in, Hex Nuts (200 Ea.) 1/4"-20, 5/16"-18, 3/8"-16, (50) 1/2"-13, (25) 5/8"-11, (20) 3/4"-10, Flat Washers (100 Ea.) 1/4 in, (50 Ea.) 5/16 in, 3/8 in, (25 Ea.) 1/2 in, 5/8 in, (20) 3/4 in, Nylon Locknuts (100 Ea.) 1/4"-20, 5/16"-18, (50) 3/8"-16, (25) 1/2"-13, (10 Ea.) 5/8"-11, 3/4"-10, Split Lock Washers (100 Ea.) 1/4 in, 5/16 in, (50) 3/8 in, (25) 1/2 in, (10 Ea.) 5/8 in, 3/4 in, 72 Bin Cabinet
- Material Grade: Grade 8
- Hex Nuts Included: Hex Nuts: (200) 1/4"-20, (200) 5/16"-18, (200) 3/8"-16, (50) 1/2"-13, (25) 5/8"-11, (20) 3/4"-10, Lock Nuts: (100) 1/4"-20, (50) 3/8"-16, (25) 1/2"-13, (10) 5/8"-11, (10) 3/4"-10
- Includes Screws/Bolts: Yes
- Container Type: Metal Cabinet
- Includes Lock Washers: Yes
- Container Material: Metal
- Flat Washers Included: (100) 1/4 in, (20) 3/4 in, (25) 1/2 in, (25) 5/8 in, (50) 3/8 in, (50) 5/16 in
- Screws/Bolts Included: Hex Head Cap Screws: (100) 1/4"-20x1/2 in, (100) 1/4"-20x3/4 in, (100) 1/4"-20x1 in, (100) 1/4"-20x1 1/2 in, (50) 1/4"-20x2 in, (100) 5/16"-18x1/2 in, (100) 5/16"-18x3/4 in, (100) 5/16"-18x1 in, (100) 5/16"-18x1 1/2 in, (50) 5/16"-18x2 in, (50) 3/8"-16x1/2 in, (50) 3/8"-16x3/4 in, (50) 3/8"-16x1 in, (50) 3/8"-16x1 1/2 in, (25) 3/8"-16x2 in, (25) 3/8"-16x2 1/2 in, (25) 3/8"-16x3 in, (10) 3/8"-16x4 in, (25) 1/2"-13x1 in, (25) 1/2"-13x1 1/4 in, (25) 1/2"-13x1 1/2 in, (10) 1/2"-13x2 in, (10) 1/2"-13x2 1/2 in, (10) 1/2"-13x3 in, (10) 1/2"-13x4 in, (10) 5/8"-11x1 in, (10) 5/8"-11x1 1/2 in, (10) 5/8"-11x2 in, (10) 5/8"-11x2 1/2 in, (10) 5/8"-11x3 in, (5) 5/8"-11x3 1/2 in, (10) 5/8"-11x4 in, (10) 3/4"-10x1 1/2 in, (5) 3/4"-10x2 in, (5) 3/4"-10x2 1/2 in, (5) 3/4"-10x3 in, (5) 3/4"-10x3 1/2 in, (5) 3/4"-10x4 in
- Head Style: Hex
- Includes Hex Nuts: Yes
- Material Grade/Class: Grade 8
- Lock Washers Included: (10) 3/4 in, (10) 5/8 in, (100) 1/4 in, (100) 5/16 in, (25) 1/2 in, (50) 3/8 in
- Includes Flat Washers: Yes
- Bolt Material: Steel
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw Assortment, Metal Cabinet, Container Material Metal, Steel, Zinc Yellow, Flat Washers Included (100) 1/4 in, (20) 3/4 in, (25) 1/2 in, (25) 5/8 in, (50) 3/8 in, (50) 5/16 in, Hex Nuts Included Hex Nuts: (200) 1/4 In.-20, (200) 5/16 In.-18, (200) 3/8 In.-16, (50) 1/2 In.-13, (25) 5/8 In.-11, (20) 3/4 In.-10, Lock Nuts: (100) 1/4 In.-20, (50) 3/8 In.-16, (25) 1/2 In.-13, (10) 5/8 In.-11, (10) 3/4 In.-10
Reviews of Zoro Select #GR8 72 FA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/4-28, 5/16-24, 3/8-24 Grade 5 (SAE) Hex Head Cap Screw Assortment, 120 pc. MK611H
- ZORO SELECT 5/16-18X4 1/2 BLT HEX MACH. HOT DIP GALVANIZED 3172BMG
- ZORO SELECT 5/8-11X2 3/4 BOLT SQUARE MACHINE PLAIN 6244BMQ
- ZORO SELECT Screw Assortment, 800 pcs., 3/8" to 2" L JBDL32EFA25
- ZORO SELECT FlatHead Scrw Asst, Chr, 120PC, 24Szs MK573H
- ZORO SELECT 1/4-20X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED 1440BMG
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Nut and Screw Assortment, 600 pcs. JBDL24CMC25WN
- ZORO SELECT 3/8-16X2 1/4 BOLT SQUARE MACHINE PLAIN 3736BMQ
- Zoro Select Screw & Bolt Assortments