Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Felt, F-11, 1/2 In Th, 72 In Wx 36In L, Gray

  • Zoro #: G6682365
  • Mfr #: 3HAV9
$191.55
  • Backing Type: Plain
  • Thickness: 1/2 in
  • Tensile Strength (PSI): 225 psi
See full product details
This item ships free.

Zoro Select #3HAV9 Specifications

  • Zoro #: G6682365
  • Mfr #: 3HAV9
Backing Type: Plain Thickness: 1/2 in
Tensile Strength (PSI): 225 psi Application: For Pads, Insulation, Dryer Seals, Gaskets
Hardness: Soft Material: Wool Felt
Type: General Purpose Durometer: 15 to 25 Shore A
Width: 72 in Max. Temp. (F): 200 Degrees F
Grade: F11 Length: 36 in
Color: Gray Item: Felt Sheet
Abrasion Resistance: Fair Vibration Absorption: Low
Standards: - Density (Lbs./Sq. Yd.): 4
Min. Temp. (F): -80 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 72 In, Length 36 In, F-11 Grade, Gray Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Reviews of Zoro Select #3HAV9