Zoro Select
Felt, F3, 1/2 In Thick, 1 x 12 In
Mfr # 2FJF8
Zoro # G3237263
product price: $3.85
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 8
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 2FJF8
- Zoro # G3237263
- Country of Origin United States
- Category Felt Sheets
Dimensions
Thickness | 1/2 in |
Length | 12 in |
Width | 1 in |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 85 Percent, Density 8 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1YVL6)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 3/8" Dia. (6RFW1)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 120 In (2FJT7)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- ZORO SELECT Felt Sheets (BULK-FS-PET-27)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 12 In (2FJD9)
- ZORO SELECT Felt Sheets (BULK-FS-F13-106)