Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-15
Zoro # G705658244
product price: $25.25
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16 in
- Grade F1
- Material Wool Felt
- Abrasion Resistance Excellent
- Vibration Absorption High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-15
- Zoro # G705658244
- UPC # 193005023263
- Country of Origin China
- Category Felt Sheets
Dimensions
Thickness | 3/16 in |
Length | 12 in |
Width | 12 in |
Details
Item | Wool Felt Sheet |
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Abrasion Resistance | Excellent |
Vibration Absorption | High |
Durometer | 35A |
Color | Off White |
Firmness | 21 psi |
Wool Content | 95 % |
Shape | Sheet |
Density | 3 lb/sq yd |
Tensile Strength | 500 psi |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 3 In Dia x 1 Ft L (2EZL2)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAG9)
- PROTECTIONPRO 625922 4 mil 10 x 100 ft. Film Polyethylene Sheeting - Clear (PR2516409)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FHR3)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 60 In (2HUR2)
- ZORO SELECT Felt Sheets (BULK-FS-F13-78)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 120 In (2FJK7)
- ZORO SELECT Felt Sheets (BULK-FS-F13-112)
- ZORO SELECT Felt Sheets (BULK-FS-F1-120)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)