Zoro Select
Felt Sheets
Mfr # BULK-FS-F26-46
Zoro # G406592472
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.63 lbs/sq yd
- Thickness 1/4"
- Durometer 5A to 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F26-46
- Zoro # G406592472
- UPC # 193005254759
- Country of Origin China
- Category Felt Sheets
Dimensions
Thickness | 1/4" |
Width | 12" |
Length | 12" |
Details
Grade | F26 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.63 lbs/sq yd |
Durometer | 5A to 15A |
Color | Grey |
Maximum Temperature | 200 Degrees F |
Wool Content | 45 % |
Abrasion Resistance | Poor |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 75 psi |
Minimum Temperature | -80 Degrees F |
Vibration Absorption | Ultra Low |
Shape | Sheet |
Tensile Strength | 75 psi |
Hardness | Soft |
Density | 1.63 lb/sq yd |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8 x 1 In, 8 ft. (6ALX4)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 1/2 in Inside Dia, 3 1/2 in Outside Dia (1UWL2)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (351719)
- ZORO SELECT PU Rubber Rod, 1 in x 12 in, 95A, Amber (BULK-RR-P95-135)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FHL3)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In (2FKH4)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 60 In (2FJJ2)
- Zoro Select Felt Sheets