Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-43
Zoro # G706135003
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6.00 lbs/sq yd
- Thickness 1/2"
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-43
- Zoro # G706135003
- UPC # 193005253370
- Country of Origin China
- Category Felt Sheets
Dimensions
Thickness | 1/2" |
Width | 36" |
Length | 36" |
Details
Grade | F7 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 6.00 lbs/sq yd |
Durometer | 20A to 30A |
Color | Grey |
Hardness | Firm |
Vibration Absorption | Medium |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Tensile Strength (PSI) | 250 psi |
Abrasion Resistance | Good |
Wool Content | 80 % |
Tensile Strength | 250 psi |
Maximum Temperature | 200 Degrees F |
Shape | Sheet |
Density | 6 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1/2 In Dia x 6 Ft, BHN 241 (2HKT7)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.75X10-6)
- ZORO SELECT Rubber Sheet, Vinyl, 1/8"Thick, 36"x12", 70A (BULK-RS-PVC70-14)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- ZORO SELECT Felt Sheets (BULK-FS-F7-66)
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- ZORO SELECT Felt Sheets (BULK-FS-F13-123)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- Zoro Select Felt Sheets