Shop All Felt Sheets
Zoro Select
Felt Strip, F7, 1/4 In T, 1/2 x 60 In
Mfr # 2FJJ6
Zoro # G3364742
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3
- Thickness 1/4 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FJJ6
- Zoro # G3364742
- Country of Origin United States
- Category Felt Sheets
Dimensions
Thickness | 1/4 in |
Width | 1/2 in |
Length | 5 ft |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 80 Percent, Density 3 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 in Inside Dia, 1 1/4 in Outside Dia (63933104)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878970)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-UHMW-228)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PC-ESD-21)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 12 In (2FHL9)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- ZORO SELECT Felt Sheets (BULK-FS-F13-107)
- ZORO SELECT Felt Sheets (BULK-FS-F26-68)
- ZORO SELECT Felt, F3, 3/8 In Thick, 1 x 60 In (2FHR5)
- Zoro Select Felt Sheets