Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Strip, F7, 3/16 In T, 1 x 120 In, Color: Gray (Discontinued)
Mfr # 2FJP8
Zoro # G2839505
This Product is Discontinued
Key Features
- Grade F7
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/16 in