Zoro Select

Fender Washer, Fits 1/2 in316 Stainless Steel, Plain Finish, 800 PK

Hover or click to zoom Tap to zoom
Key Features
  • Item: Fender Washer
  • Washer Basic Material: 316 Stainless Steel
  • Fastener Finish: Plain
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 1/2 in
  • System of Measurement: Inch
  • Type: Oversized
See full product details
$310.90
Pk of 800, $0.39/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #B55530.050.0175 Specifications

  • Item: Fender Washer
  • Washer Basic Material: 316 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 1/2 in
  • Washer Outside Dia.: 1 3/4 in
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 1/2 in
  • System of Measurement: Inch
  • Type: Oversized
  • Package Quantity: 800
  • Washer Material Grade: 316
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Thickness Tolerance: +0.015 in ; -0.018 in
  • Color: Silver
  • Approx. Pkg. Qty.: 800
  • Finish: Plain
  • Material: Stainless Steel
  • Resistance Properties: Corrosion Resistant
  • Inside Diameter Tolerance: +/- 0.010 in
  • Dimensional Standards: ASME B18.21.1
  • REACH Compliant: Yes
  • Material Type: Stainless Steel
  • Inside Diameter: 0.535 in
  • Made in North America: No
  • RoHS Compliant: Yes
  • Finish Type: Plain
  • Minimum Thickness: 0.047 in
  • Material Grade/Class: 316
  • Outside Diameter Tolerance: +0.029 in ; -0.008 in
  • Outside Diameter: 1 3/4 in
  • Tensile Strength: Not Applicable
  • Maximum Temperature: 302 Degrees F
  • Manufacturer Location: Globally Sourced
  • Pack Size: Bulk Pack
  • For Screw Size: 1/2 in
  • Maximum Thickness: 0.08 in
  • Minimum Temperature: -58 Degrees F
  • Removable: Yes
  • Country of Origin (subject to change): Multiple

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.535 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Reviews of Zoro Select #B55530.050.0175

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.