Zoro Select

Fender Washer, Fits 1/2 inSteel, Galvanized Finish, 20000 PK

Hover or click to zoom Tap to zoom
Key Features
  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Galvanized
  • Thickness: 0.065 in
  • Washer Inside Dia.: 0.531 in
  • System of Measurement: Inch
  • Thickness Tolerance: +/-0.015
  • Package Quantity: 20000
See full product details
$165.00
Pk of 20000

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #5028WFG Specifications

  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Galvanized
  • Fits Bolt Sizes: 1/2 in
  • Washer Outside Dia.: 1.75 in
  • Thickness: 0.065 in
  • Washer Inside Dia.: 0.531 in
  • System of Measurement: Inch
  • Thickness Tolerance: +/-0.015
  • Package Quantity: 20000
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/2X1 3/4 Fender Washer Hot Dip Galvanized

Reviews of Zoro Select #5028WFG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.