Zoro Select

Fender Washer, Fits 1/2 inSteel, Zinc Plated Finish, 25000 PK

Hover or click to zoom Tap to zoom
Key Features
  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 0.531 in
  • System of Measurement: Inch
  • Rockwell Hardness: B40
See full product details
$318.55
Pk of 25000, $0.01/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #5040WF Specifications

  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: 1/2 in
  • Washer Outside Dia.: 2.5 in
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 0.531 in
  • System of Measurement: Inch
  • Package Quantity: 25000 PK
  • Rockwell Hardness: B40
  • Thickness Tolerance: +/-0.015
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/2X2 1/2 Fender Washer Zinc

Reviews of Zoro Select #5040WF

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.