Zoro Select
Fender Washer, Fits 1/4 inStainless Steel, Plain Finish, 7200 PK
- Zoro #: G5583947
- Mfr #: B55530.025.0002
Hover or click to zoom Tap to zoom
Key Features
- Item: Fender Washer
- Washer Basic Material: Stainless Steel
- Fastener Finish: Plain
- Fits Bolt Sizes: 1/4 in
- Thickness: 0.063 in
- Washer Standards: ASME B18.22.1
- Washer Inside Dia.: 0.281 in
- System of Measurement: Inch
$941.27
Pk of 7200, $0.13/ea
Subtotal: $941.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B55530.025.0002 Specifications
- Zoro #: G5583947
- Mfr #: B55530.025.0002
- Item: Fender Washer
- Washer Basic Material: Stainless Steel
- Fastener Finish: Plain
- Fits Bolt Sizes: 1/4 in
- Washer Outside Dia.: 9/16 in
- Thickness: 0.063 in
- Washer Standards: ASME B18.22.1
- Washer Inside Dia.: 0.281 in
- System of Measurement: Inch
- Temp. (F): -58 Degrees to 302 Degrees F
- Application: General Purpose
- Package Quantity: 7,200
- Color: Silver
- Flat Washer Type: Fender Washer
- Washer Material Grade: 316
- Inside Dia.: 0.281"
- Type: Oversized
- Material: Stainless Steel
- Material Grade/Class: 316
- Finish Type: Plain
- For Screw Size: 1/4 in
- Minimum Thickness: 0.063 in
- Minimum Temperature: -58 Degrees F
- Maximum Temperature: 302 Degrees F
- Finish: Plain
- Maximum Thickness: 0.063 in
- Material Type: Stainless Steel
- Pack Size: Bulk Pack
- Inside Diameter: 0.281 in
- Outside Diameter: 9/16 in
- Dimensional Standards: ASME B18.22.1
- Country of Origin (subject to change): Multiple
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 9/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Package Quantity 7200
Reviews of Zoro Select #B55530.025.0002
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Fender Washer, Fits 5/16 inStainless Steel, Plain Finish, 5750 PK B55530.031.0001
- ZORO SELECT Fender Washer, Fits 3/16 inSteel, Plain Finish, 100 PK U38213.018.0050
- ZORO SELECT Fender Washer, Fits 1/2 inSteel, Zinc Plated Finish, 50 PK U38210.050.0175
- ZORO SELECT Fender Washer, Fits 5/16 in18-8 Stainless Steel, Plain Finish, 550 PK B51530.031.0175
- ZORO SELECT Fender Washer, Fits 3/16 inSteel, Zinc Plated Finish, 2400 PK B38210.018.0100
- ZORO SELECT Fender Washer, Fits 1/8 in18-8 Stainless Steel, Plain Finish, 50 PK U51530.012.0075
- ZORO SELECT Fender Washer, Fits 1/4 inSteel, Zinc Plated Finish, 25000 PK 1032WF
- ZORO SELECT Fender Washer, Fits #10Steel, Black Oxide Finish, 25000 PK 1014WFB
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64"T, Fits #14Zinc Plated Finish 148PK
- ZORO SELECT Fender Washer, Fits 7/8 in316 Stainless Steel, Plain Finish, 100 PK 8740WF316
- ZORO SELECT Fender Washer, Fits 1/4 in18-8 Stainless Steel, Plain Finish, 2550 PK B51530.025.0087
- Zoro Select Fender Washers