Zoro Select

Fender Washer, Fits 1/4 inSteel, Plain Finish, 200 PK

Hover or click to zoom Tap to zoom
Key Features
  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
  • Thickness: 0.0625 in
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 9/32 in
  • System of Measurement: Inch
  • Type: Oversized
See full product details
$120.06
Pk of 200, $0.60/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #B38213.025.0300 Specifications

  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 1/4 in
  • Washer Outside Dia.: 3 in
  • Thickness: 0.0625 in
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 9/32 in
  • System of Measurement: Inch
  • Type: Oversized
  • Thickness Tolerance: +0.08 in /-0.047 in
  • Approx. Pkg. Qty.: 200
  • Washer Material Grade: Low Carbon
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Package Quantity: 200
  • Color: Silver
  • Rockwell Hardness: HRB65
  • Material: Steel
  • Finish: Black Oxide
  • For Screw Size: 1/4 in
  • Minimum Temperature: -58 Degrees F
  • Tensile Strength: Not Applicable
  • Manufacturer Location: Made in USA
  • Removable: Yes
  • Finish Type: Black Oxide
  • REACH Compliant: Yes
  • Material Quality Standards: ASTM A1008
  • Material Grade/Class: Grade 2
  • Outside Diameter: 3 in
  • Minimum Thickness: 0.065 in
  • Dimensional Standards: ASME B18.21.1
  • Material Type: Steel
  • Pack Size: Bulk Pack
  • Inside Diameter: 0.281 in
  • Maximum Temperature: 302 Degrees F
  • Inside Diameter Tolerance: .285 +.010-.010 IN
  • Outside Diameter Tolerance: 3.000 +.010-.010 IN
  • Resistance Properties: Not Applicable
  • RoHS Compliant: Yes
  • Made in North America: No
  • Maximum Thickness: 0.065 in
  • Country of Origin (subject to change): Multiple

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 3 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance .285 +.010-.010 IN, Made in North America No, Manufacturer Location Made in USA, Material Quality Standards ASTM A1008, Maximum Temperature 302 Degrees F

Reviews of Zoro Select #B38213.025.0300

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.