Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK
Mfr # U38213.018.0050
Zoro # G2686050
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK U38213.031.0200
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK U38213.050.0300
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK U38213.037.0300
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK 1424WF
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1450 PK B55530.037.0125
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK U38160.087.0001
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK 1032WF
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 3000 PK 1020WF188
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 2550 PK B51530.025.0100
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20 PK 267577
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK 07580
- Zoro Select General Washers