Zoro Select

Fender Washer, Fits 5/16 inSteel, Zinc Plated Finish, 600 PK

Hover or click to zoom Tap to zoom
Key Features
  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 11/32 in
  • System of Measurement: Inch
  • Type: Oversized
See full product details
$121.90
Pk of 600, $0.20/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #B38210.031.0175 Specifications

  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: 5/16 in
  • Washer Outside Dia.: 1 3/4 in
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 11/32 in
  • System of Measurement: Inch
  • Type: Oversized
  • Approx. Pkg. Qty.: 600
  • Color: Silver
  • Rockwell Hardness: 140HV
  • Thickness Tolerance: 0.047 in to 0.080 in
  • Package Weight: 4.03 lb
  • For Use With: Fasteners
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Washer Material Grade: Low Carbon
  • Package Quantity: 600 PK
  • Material: Steel
  • Finish: Zinc Plated
  • Maximum Temperature: 350 Degrees C
  • Made in North America: No
  • Inside Diameter: 0.344 in
  • Resistance Properties: Not Applicable
  • Minimum Thickness: 0.065 in
  • For Screw Size: 5/16 in
  • Outside Diameter: 1 3/4 in
  • Outside Diameter Tolerance: 1742-1779
  • Dimensional Standards: ASME B18.21.1
  • RoHS Compliant: Yes
  • Inside Diameter Tolerance: 0,338-0,358
  • Material Quality Standards: Not Rated
  • Manufacturer Location: Globally Sourced
  • Maximum Thickness: 0.065 in
  • Finish Type: Zinc Plated
  • Removable: Yes
  • REACH Compliant: Yes
  • Minimum Temperature: -58 Degrees C
  • Material Grade/Class: Grade 2
  • Pack Size: Bulk Pack
  • Material Type: Steel
  • Country of Origin (subject to change): Multiple

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,338-0,358, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Reviews of Zoro Select #B38210.031.0175

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.