Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK
Mfr # 1012WFB
Zoro # G4828002
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size #10
- Minimum Thickness 0.058 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1012WFB
- Zoro # G4828002
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.750 in |
Minimum Thickness | 0.058 in |
Inside Diameter | 0.219 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Thickness Tolerance | +/- 0.022 |
Color | Black |
Description
Flat Washers, 10X3/4 FENDER WAS,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2206010-100P)
- PRIME-LINE Socket Head Cap Screw Allen Drive #8-32 X 3in Grade 18-8 Stainless Steel 10PK (9177666)
- ZORO SELECT Set Screw, 11, Flat, 2in, PK10 (U07810.062.0200)
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3740WF)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0460-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0162)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0250)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07579)
- Zoro Select General Washers