Zoro Select

Fender Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 1100 PK

Zoro Select Fender Washer,  Fits Bolt Size 1/2 in Steel,  Zinc Plated Finish,  1100 PK B38210.050.0150
Hover or click to zoom Tap to zoom
$56.00
pkg. of 1100 ($0.05/ea)
  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 1 7/32 in
  • System of Measurement: Inch
  • Type: Oversized
See full product details
Orders over $75 ship free.

Total: $56.00

Zoro Select #B38210.050.0150 Specifications

  • Item: Fender Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: 1/2 in
  • Washer Outside Dia.: 1 1/2 in
  • Thickness: 0.065 in
  • Package Quantity: 1100 PK
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 1 7/32 in
  • System of Measurement: Inch
  • Type: Oversized
  • Material: Steel
  • Finish: Zinc Plated
  • Washer Material Grade: Low Carbon
  • For Use With: Screws and Studs
  • Thickness Tolerance: 0.047 in to 0.080 in
  • Application: For Sheet Metal, Plumbing, Electrical Work
  • Approx. Pkg. Qty.: 1,100
  • Maximum Thickness: 0.065 in
  • Finish Type: Zinc Plated
  • For Screw Size: 1/2 in
  • Material Grade/Class: Grade 2
  • Pack Size: Bulk Pack
  • Material Type: Steel
  • Minimum Thickness: 0.065 in
  • Dimensional Standards: ASME B18.21.1
  • Inside Diameter: 1.219 in
  • Outside Diameter: 1 1/2 in
  • Country of Origin (subject to change): Multiple

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/2 in, Inside Diameter 1.219 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Pack Size Bulk Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 1100

Reviews of Zoro Select #B38210.050.0150