Zoro Select

Fender Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish, 2550 PK

Zoro Select Fender Washer,  Fits Bolt Size 1/4 in 18-8 Stainless Steel,  Plain Finish,  2550 PK B51530.025.0087
Hover or click to zoom Tap to zoom
  • Item: Fender Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Thickness: 0.065 in
  • Washer Standards: ASME B18.22.1
  • System of Measurement: Inch
  • Type: Oversized
  • Material: Stainless Steel
See full product details
$328.85
pkg. of 2550 ($0.13/ea)
This item ships free.

Subtotal: $328.85

Zoro Select #B51530.025.0087 Specifications

  • Item: Fender Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 1/4 in
  • Washer Outside Dia.: 7/8 in
  • Thickness: 0.065 in
  • Package Quantity: 2550 PK
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 9/32 in
  • System of Measurement: Inch
  • Type: Oversized
  • Material: Stainless Steel
  • Finish: Plain
  • Thickness Tolerance: +0.015 in ; -0.018 in
  • Washer Material Grade: 18-8
  • Approx. Pkg. Qty.: 2,550
  • Color: Silver
  • For Screw Size: 1/4 in
  • Finish Type: Plain
  • Inside Diameter: 0.285 in
  • Removable: Yes
  • Inside Diameter Tolerance: +/- 0.010 in
  • Tensile Strength: Not Applicable
  • REACH Compliant: Yes
  • Resistance Properties: Corrosion Resistant
  • RoHS Compliant: Yes
  • Outside Diameter Tolerance: +0.029 in ; -0.008 in
  • Minimum Temperature: -58 Degrees F
  • Dimensional Standards: ASME B18.21.1
  • Made in North America: No
  • Outside Diameter: 7/8 in
  • Material Grade/Class: 18-8
  • Maximum Thickness: 0.08 in
  • Pack Size: Bulk Pack
  • Maximum Temperature: 302 Degrees F
  • Minimum Thickness: 0.047 in
  • Material Type: Stainless Steel
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.285 in, Outside Diameter 7/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Reviews of Zoro Select #B51530.025.0087