Zoro Select

Fender Washer, Fits Bolt Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK

Zoro Select Fender Washer,  Fits Bolt Size 5/16 in 316 Stainless Steel,  Plain Finish,  200 PK B55530.031.0300
Hover or click to zoom Tap to zoom
  • Item: Fender Washer
  • Washer Basic Material: 316 Stainless Steel
  • Fastener Finish: Plain
  • Thickness: 0.065 in
  • Package Quantity: 200
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 5/16 in
  • System of Measurement: Inch
See full product details
$393.76
pkg. of 200 ($1.97/ea)

Subtotal: $393.76

Zoro Select #B55530.031.0300 Specifications

  • Item: Fender Washer
  • Washer Basic Material: 316 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 5/16 in
  • Washer Outside Dia.: 3 in
  • Thickness: 0.065 in
  • Package Quantity: 200
  • Washer Standards: ASME B18.21.1
  • Washer Inside Dia.: 5/16 in
  • System of Measurement: Inch
  • Type: Oversized
  • Material: Stainless Steel
  • Finish: Plain
  • Color: Silver
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Washer Material Grade: 316
  • Approx. Pkg. Qty.: 200
  • Thickness Tolerance: 0.047 in to 0.080 in
  • Rockwell Hardness: HRB82
  • Maximum Thickness: 0.065 in
  • Minimum Thickness: 0.065 in
  • REACH Compliant: Yes
  • RoHS Compliant: Yes
  • Material Quality Standards: ASTM A240
  • Inside Diameter: 0.313 in
  • Minimum Temperature: -58 Degrees F
  • For Screw Size: 5/16 in
  • Manufacturer Location: Made in USA
  • Inside Diameter Tolerance: .348 +.010-.010 IN
  • Dimensional Standards: ASME B18.21.1
  • Removable: Yes
  • Material Grade/Class: 316
  • Outside Diameter: 3 in
  • Finish Type: Plain
  • Resistance Properties: Nonmagnetic
  • Outside Diameter Tolerance: 3.000 +.010-.010 IN
  • Made in North America: No
  • Maximum Temperature: 302 Degrees F
  • Pack Size: Bulk Pack
  • Material Type: Stainless Steel
  • Tensile Strength: Not Applicable
  • Country of Origin (subject to change): Multiple

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.313 in, Outside Diameter 3 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance .348 +.010-.010 IN, Made in North America No, Manufacturer Location Made in USA, Material Quality Standards ASTM A240, Maximum Temperature 302 Degrees F

Reviews of Zoro Select #B55530.031.0300

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.