Zoro Select

Fender Washer, Fits Bolt Size5/16 in316 Stainless Steel, PlainFinish, 1000 PK

Zoro Select Fender Washer, Fits Bolt Size5/16 in316 Stainless Steel, PlainFinish, 1000 PK 3116WF316
Hover or click to zoom Tap to zoom
$439.53
pkg. of 1000 ($0.44/ea)
  • Item: Fender Washer
  • Washer Basic Material: 316 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 5/16 in
  • Washer Outside Dia.: 1 in
  • Thickness: 0.058 in
  • Package Quantity: 1000
  • Washer Standards: ASME B18.22.1
See full product details
This item ships free.

Total: $439.53

Zoro Select #3116WF316 Specifications

  • Item: Fender Washer
  • Washer Basic Material: 316 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 5/16 in
  • Washer Outside Dia.: 1 in
  • Thickness: 0.058 in
  • Package Quantity: 1000
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 0.344 in
  • System of Measurement: Inch
  • Washer Material Grade: 316
  • Thickness Tolerance: +/-0.022
  • Rockwell Hardness: B80
  • Material Grade: 316
  • Country of Origin (subject to change): Taiwan, Province of China

Description

5/16X1 Fender Washer 316 Stainless Steel

Reviews of Zoro Select #3116WF316