Fiberglass Sheet, 108 ft L, 20 in W, 0.005 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402V-100S-2036
Zoro # G4451058
product price:Â $3,275.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402V-100S-2036
Zoro #
G4451058
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
20 in
Thickness
0.005 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Water Resistance
Excellent
Adhesive Type
Silicone
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
500 Degrees F
Grade
Standard
Reinforced Material
Fiberglass
Shape
Sheet
Oil Resistance
Excellent
Material
Fiberglass
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 20 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.