Fiberglass Sheet, 72 ft L, 20 in W, 0.004 in Thick, Adhesive Backing, 500 Degrees F Max Temp

  • Mfr # 402IV-100ULS-2024

  • Zoro # G4448711


product price:  $2,990.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402IV-100ULS-2024
Zoro #
G4448711
UPC #
-
Country of Origin
United States

Dimensions

Length
72 ft
Width
20 in
Thickness
0.004 in

Details

Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Copper
Backing Type
Adhesive
Standards
Food Grade
Features
Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
Abrasion Resistance
Excellent
Grade
Ultra Grade
Reinforced Material
Fiberglass
Shape
Sheet
Texture
Smooth
Adhesive Type
Silicone
Material
Fiberglass
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Excellent
Water Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Chemical Resistance
Excellent
Minimum Temperature
-100 Degrees F

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 20 in, Thickness 0.004 in, Backing Type Adhesive, Adhesive Type Silicone, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products