Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, Rubber Adhesive, 55m L, PK24

  • Zoro #: G5777529
  • Mfr #: TC389-36MM X 55M (24PK)
$90.86 ($3.79/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Zoro Select #TC389-36MM X 55M (24PK) Specifications

  • Zoro #: G5777529
  • Mfr #: TC389-36MM X 55M (24PK)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.5 mil
  • Tape Width: 1.5 in
  • Tape Length: 180 ft
  • Tape Shape: Continuous Roll
  • Tape Color: White
  • Min. Tape Performance Temp.: -10 Degrees F
  • Tape Core Diameter: 3 in
  • Tape Adhesive Strength: 70 oz/in
  • Max. Tape Performance Temp.: 150 Degrees F
  • Standards: FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
  • Tape Tensile Strength: 100 lb/in
  • Tape Elongation: 3.7 %
  • Duct Tape Adhesive: Rubber
  • Series: TC389
  • Shelf Life: 12 mo
  • Tape Roll Diameter: 4 3/4 in
  • Package Configuration: Box
  • Tape Strength Rating: Light Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series TC389, Tape Strength Rating Light Duty, Tape WxL 1.5 in x 180 ft, Tape Thickness 4.5 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Package Configuration Box, Shelf Life 12 mo, Standards FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, Tape Adhesive Rubber, Tape Adhesive Strength 70 oz/in, Tape Color White, Tape Core Diameter 3 in

Reviews of Zoro Select #TC389-36MM X 55M (24PK)