Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filtered Return Air Grille , 14 X 14 , White , Steel

  • Zoro #: G3445942
  • Mfr #: 4MJT2
$15.49
  • Overall Height (In.): 16.62
  • Type: Removable Face
  • Bar Spacing: 1/2"
See full product details
Orders over $75 ship free.

Zoro Select #4MJT2 Specifications

  • Zoro #: G3445942
  • Mfr #: 4MJT2
Overall Height (In.): 16.62 Type: Removable Face
Bar Spacing: 1/2" Construction: 21 ga. Steel
Manufacturers Warranty Length: 1 yr. Finish: White
Overall Width (In.): 16.62 Max. Duct Height (In.): 14
Grille/Register Item: Filtered Return Air Grille Max. Duct Width (In.): 14
Includes: - Features: Electro coated and Powder Coated Surface
For Use With: - Free Area (Sq.-In.): -
Depth (In.): 1.13 Item: Filtered Return Air Grille
Material: Steel Color: White
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filtered Return Air Grille, Removable Face, Filtered Return Air Grille, Overall Height (In.) 16 31/50 in, Overall Width (In.) 16 31/50 in, Depth (In.) 1.13 in, Max. Duct Height (In.) 14 in, Max. Duct Width (In.) 14 in, 1/2 in, White Finish, For Use With -, Free Area (Sq.-In.) -, 21 ga Steel Construction, Electrocoated and Powder Coated Surface, 1 yr, Includes -

Reviews of Zoro Select #4MJT2