Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filtered Return Air Grille , 16 X 25 , White , Steel

  • Zoro #: G2582404
  • Mfr #: 4MJT5
$26.26
  • Construction: 21 ga. Steel
  • Item: Filtered Return Air Grille
  • Depth (In.): 1.13
See full product details
Orders over $75 ship free.

Zoro Select #4MJT5 Specifications

  • Zoro #: G2582404
  • Mfr #: 4MJT5
Construction: 21 ga. Steel Item: Filtered Return Air Grille
Depth (In.): 1.13 Max. Duct Height (In.): 16
Finish: White Free Area (Sq.-In.): -
Grille/Register Item: Filtered Return Air Grille Overall Height (In.): 18.62
For Use With: - Max. Duct Width (In.): 25
Features: Electro coated and Powder Coated Surface Overall Width (In.): 27.62
Manufacturers Warranty Length: 1 yr. Bar Spacing: 1/2"
Type: Removable Face Includes: -
Material: Steel Color: White
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filtered Return Air Grille, Removable Face, Filtered Return Air Grille, Overall Height (In.) 27 31/50 in, Overall Width (In.) 18 31/50 in, Depth (In.) 1.13 in, Max. Duct Height (In.) 25 in, Max. Duct Width (In.) 16 in, 1/2 in, White Finish, For Use With -, Free Area (Sq.-In.) -, 21 ga Steel Construction, Electrocoated and Powder Coated Surface, 1 yr, Includes -

Reviews of Zoro Select #4MJT5