Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filtered Return Air Grille , 20 X 20 , White ,

  • Zoro #: G2912384
  • Mfr #: 4JRT7
$28.40
  • Max. Duct Width (In.): 20
  • Grille/Register Item: Filtered Return Air Grille
  • Construction: 21 ga. Steel
See full product details
Orders over $75 ship free.

Zoro Select #4JRT7 Specifications

  • Zoro #: G2912384
  • Mfr #: 4JRT7
Max. Duct Width (In.): 20 Grille/Register Item: Filtered Return Air Grille
Construction: 21 ga. Steel Overall Height (In.): 22.62
Includes: - Free Area (Sq.-In.): -
Depth (In.): 1.13 For Use With: -
Overall Width (In.): 22.62 Features: Electro coated and Powder Coated Surface
Max. Duct Height (In.): 20 Type: Removable Face
Manufacturers Warranty Length: 1 yr. Item: Filtered Return Air Grille
Finish: White Bar Spacing: 1/2"
Color: White Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filtered Return Air Grille, Removable Face, Filtered Return Air Grille, Overall Height (In.) 22 31/50 in, Overall Width (In.) 22 31/50 in, Depth (In.) 1.13 in, Max. Duct Height (In.) 20 in, Max. Duct Width (In.) 20 in, 1/2 in, White Finish, For Use With -, Free Area (Sq.-In.) -, 21 ga Steel Construction, Electrocoated and Powder Coated Surface, 1 yr, Includes -

Reviews of Zoro Select #4JRT7