Shop Alternate Products
This Product is Discontinued
Zoro Select
Fire Blanket and Tote, Wool (Discontinued)
Mfr # BTCOL
Zoro # G3929037
This Product is Discontinued
Key Features
- Blanket Width 62 in
- Blanket Length 84 in
- Blanket Material Wool
- Case Color Red
- Blanket Color Gray