Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire Extinguisher Cabinet, 20 lb, 8-7/8inD

  • Zoro #: G0044926
  • Mfr #: 35GX47

$158.92

  • Height: 28"
  • Wall Opening Height: 26"
  • Wall Opening Depth: 8-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #35GX47 Specifications

  • Zoro #: G0044926
  • Mfr #: 35GX47
Height: 28" Wall Opening Height: 26"
Wall Opening Depth: 8-1/2" Depth: 8-7/8"
Cabinet Color: Cream Includes: Tempered Glass, Glass Break Handle, (4) Glass Spring Clips, Set Lock, (3) Screws, (3) Plastic Anchors
Wall Opening Width: 13-1/4" Width: 15"
Window Color: Clear Capacity: 20 lb.
Indoor/Outdoor: Indoor Mounting Style: Semi Recessed
Window Material: Tempered Glass Cabinet Material: Cold Rolled Sheet
Item: Fire Extinguisher Cabinet Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fire Extinguisher Cabinet, Mounting Style Semi Recessed, Indoor, Capacity 20 lb., Height 28 In., Width 15 In., Depth 8-7/8 In., Cabinet Material Cold Rolled Sheet, Window Material Tempered Glass, Cabinet Color Cream, Window Color Clear, Wall Opening Depth 8-1/2 In., Wall Opening Height 26 In., Wall Opening Width 13-1/4 In., Includes Tempered Glass, Glass Break Handle, (4) Glass Spring Clips, Set Lock, (3) Screws, (3) Plastic Anchors

Reviews of Zoro Select #35GX47