Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire Extinguisher Cabinet, 30 lb., 11inD

  • Zoro #: G0044935
  • Mfr #: 35GX46

$178.68

  • Indoor/Outdoor: Indoor
  • Capacity: 30 lb.
  • Includes: (2) Magnetic Steel, (4) Glass Steel Clamps, Tempered Glass, Aluminum Handle, (3) Screws, (3) Plastic Anchors
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #35GX46 Specifications

  • Zoro #: G0044935
  • Mfr #: 35GX46
Indoor/Outdoor: Indoor Capacity: 30 lb.
Includes: (2) Magnetic Steel, (4) Glass Steel Clamps, Tempered Glass, Aluminum Handle, (3) Screws, (3) Plastic Anchors Item: Fire Extinguisher Cabinet
Window Color: Clear Height: 30-11/16"
Cabinet Color: Cream Window Material: Tempered Glass
Width: 12-5/8" Mounting Style: Surface Mount
Cabinet Material: Cold Rolled Sheet Depth: 11"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor, Capacity 30 lb., Height 30-11/16 In., Width 12-5/8 In., Depth 11 In., Cabinet Material Cold Rolled Sheet, Window Material Tempered Glass, Cabinet Color Cream, Window Color Clear, Includes (2) Magnetic Steel, (4) Glass Steel Clamps, Tempered Glass, Aluminum Handle, (3) Screws, (3) Plastic Anchors

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #35GX46