Zoro Select
First Aid Kit and Housing Plastic, 1 Person
Mfr # 91066
Zoro # G6877950
product price: $2.49
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Bulk
- For Use With Emergency
- Width 1 in
- Color Green
- Height 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 91066
- Zoro # G6877950
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 1 in |
Height | 3.63 in |
Depth | 4.88 in |
Housing Depth | 4 7/8 in |
Housing Width | 1 in |
Housing Height | 3 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 17, Number of Pockets 0, Adhesive Bandages Included (11) Bandages, Documentation Included Not Applicable, Wound Dressings Included (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (2) Alcohol Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- IRON DUCK Folding Spineboard, Yellow, Looped End (35940-YL)
- AMERICAN RED CROSS Bulk Plastic, 25 Person (711123)
- ZORO SELECT First Aid Kit and Housing Plastic, 1 Person (59468)
- ZORO SELECT First Aid Kit and Housing Metal, 100 Person (59387)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- ZORO SELECT Bulk Plastic, 25 Person (54511)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5024)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59384)
- FIRST AID ONLY First Aid Kit and Housing Metal, 25 Person (9085-H)
- FIRST AID ONLY First Aid Kit Refill, CPR Face Shield & Nitrile Gloves, 1 Shield, 2 Pair Gloves Per Box (FAE-6100)