Zoro Select
First Aid Kit and Housing Plastic, 25 Person
Mfr # 223-AN
Zoro # G7345587
product price: $33.39
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 8 in
- Waterproof No
- First Aid Kit Mounting Type Portable, Wall Mount
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 223-AN
- Zoro # G7345587
- UPC # 92265262231
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Width | 2.5 in |
Height | 8 in |
Depth | 9 in |
Housing Width | 2 1/2 in |
Housing Height | 8 in |
Housing Depth | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 109, Number of Pockets 0, Adhesive Bandages Included (41) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cloth Tape, Cold Pack, Trauma Pad, Triangular Bandage, (10) Gauze Pads, (3) Gauze Rolls, (2) Eye Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Adapter Cable, For Arial Systems (113638)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 ampules per pack and 50 packs per box (1407)
- BLISTEX Medicated Lip Balm (83120)
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- ZORO SELECT Bulk Fabric, 5 Person (54530)
- ZORO SELECT First Aid Kit and Housing Plastic, 5 Person (59290)
- ZORO SELECT Bulk Plastic, 1 Person (54583)
- ZORO SELECT Bulk Plastic, 10 Person (9999-2128)
- ZORO SELECT First Aid Kit and Housing Plastic, 25 Person (54776)
- ZORO SELECT First Aid Kit and Housing Plastic, 25 Person (59288)
- ZORO SELECT First Aid Kit and Housing Plastic, 25 Person (59380)
- FIRST AID ONLY Bulk Plastic, 50 Person (90698)