Zoro Select
First Aid Kit and Housing Plastic, 50 Person
Mfr # 54762
Zoro # G7342942
product price: $66.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75 in
- Waterproof No
- Width 9.19 in
- Number of Components 195
- First Aid ANSI Kit Type III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 54762
- Zoro # G7342942
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.75 in |
Width | 9.19 in |
Depth | 9.19 in |
Housing Height | 2 3/4 in |
Housing Depth | 9 3/16 in |
Housing Width | 9 3/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 195, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tourniquet, (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (2) Tapes, (2) Triangular Bandages, (3) Gauze Rolls, (4) Combine Dressings, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Knuckle/Fingertip Bandages, Fabric, 1-1/2inW (G140)
- EMERGEN-C DAILY IMMUNE SUPPORT Oral Supplement Super Orange Flavor Powder 0.30 oz. Individual Packet, 30PK (07631430203)
- INVACARE 1 8-Button Bed Pendant (1158435)
- ANDOVER Coflex Elastic Bandage 3 in. Assorted Colors By Coated Products, 4PK (COFLEX3-4EACH)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (59000)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ZORO SELECT First Aid Kit and Housing Plastic, 10 Person (59309)
- ZORO SELECT First Aid Kit and Housing Plastic, 25 Person (223-AN)
- ZORO SELECT Bulk Plastic, 50 Person (54512)
- ZORO SELECT Bulk Plastic, 1 Person (54549)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3140)