Zoro Select

First Aid Kit, First Aid/CPR/BBP, 155 pcs.

Hover or click to zoom Tap to zoom
Key Features
  • Includes: (1) Unitized First Aid, (1) CPR supplies, (1) BBP Spill Clean Up
  • First Aid Kit Type: Kit
  • First Aid Kit Application: General Purpose and Bloodborne Pathogen Protection
  • Standards: ANSI Z308.1-2009
  • Case Material: Metal
  • First Aid Kit Mounting Type: Wall Mount
  • Number of Shelves: 2
  • Material: Plastic
See all product information
$94.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents