Zoro Select
First Aid Kit, Metal, 150 Person
- Mfr # 54765
- Zoro # G7345471
$200.99
/ea
Subtotal: $200.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Includes (100) 1 in x 3 in Fabric Bandages, (25) Triple Antibiotic Ointment Packs, Antiseptic Spray, CPR Mask with One Way Valve, (2) 4 in x 4 in Burn Dressing, (2) 4 in x 5 in Cold Compress, (4) Sterile Eye Pads and Strips, Eyewash, (4) Nitrile Gloves, (2) 2 in Conforming Gauze Roll, Scissors, (2) 5 in x 9 in Trauma Pad, (2) 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide, Tweezers, (100) 3/4 in x 3 in Plastic Bandages, (10) Hand Sanitizer, 4 in x 24 in Padded Splint, Tourniquet, (4) 3 in x 3 in Gauze Dressing Pads, (25) Antiseptic Towelettes, (25) First Aid Burn Cream Pack, 1/2 in x 5 yd First Aid Tape, (6) 2 in x 4 in Fabric Bandages, (8) Knuckle Fabric Bandages, (10) Fingertip Fabric Bandages, (50) Aspirin Tablets, (50) Non-Aspirin Tablets, (4) 5 in x 9 in Hema-Flex Trauma Pad, 4 in x 4 in Gauze, 2 Gloves, (1) Trauma Pad, 5 in x 9 in, (2) Nitrile Gloves
- First Aid Kit Application Industrial
- Standards ANSI Class B
- Unitized No
- Case Material Metal
Get 10% off your order
U.S.-Based Customer Service
Contact UsReplacement Parts
Explore more
- ZORO SELECT First Aid Kit, Plastic, 1 Person 59468
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person 54531
- ZORO SELECT First Aid Kits and Refills 59395-021
- ZORO SELECT First Aid Kit Refill, Cardboard, 25 Person 9994-2150
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White M5025
- ZORO SELECT First Aid Kit, Nylon, 5 Person 59084
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person 54615
- ZORO SELECT First Aid kit, Plastic, 50 Person 9999-2160
- FIRST AID ONLY 10 Person First Aid Kit ANSI A Metal Case FAO90755
- ACME UNITED 25 Person First Aid Kit Refill (223-G, 224-U/FAO) 223-REFILL
- FIRST AID ONLY First Aid Only FAE7014 SmartCompliance Refill Ibuprofen FAE7014
- Zoro Select First Aid Kits