Zoro Select
First Aid Kit, Plastic, 50 Person
- Zoro #: G6877880
- Mfr #: 59444
Hover or click to zoom Tap to zoom
Key Features
- Includes: (3) 1-1/2 in x 3 in Fabric Knuckle Bandages, (4) 1-3/4 in x 2 in Fabric Fingertip Bandages, (2) 1/2 in x 5 yd Adhesive tape, 2 in x 5 yd Elastic Bandage, (3) 2 in x 5 yd NS Gauze Roll, (10) 2 in x 2 in Sterile Gauze Pad, (2) 2 in x 4-1/2 in Fabric Bandage, (2) 3 in x 4.10 yd NS Gauze Roll, (2) 3 in x 3 in Sterile Gauze Pad, 4 in Angled Blades Scissors, 5 in x 9 in Combine Dressing, (100) 1 in x 3 in Bandage Plastic, (12) BZK Antiseptic Wipes, 4 in x 5 in Cold Pack, Triangular Bandage/Sling, CPR Face Shield with 1-Way Valve, 1 oz Eyewash, (12) 0.9g First Aid Burn Cream Packet, First Aid Guide, (4) Nitrile Exam Gloves, (12) Triple Antibiotic Ointment, 4-1/4 in Plastic Tweezers, (2) Sterile Eye Pads, (12) Sting Relief Wipes, (12) X-S Non-Aspirin Tablets
- First Aid Kit Application: Industrial
- First Aid Kit ANSI Standards: Not ANSI Compliant
- Standards: OSHA 29 CFR 1910.151 (b)
- Unitized: No
- Case Material: Plastic
- First Aid Kit Mounting Type: Portable, Wall Mount
- Height: 2.75 in
$41.26
Subtotal: $41.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #59444 Specifications
- Zoro #: G6877880
- Mfr #: 59444
- Includes: (3) 1-1/2 in x 3 in Fabric Knuckle Bandages, (4) 1-3/4 in x 2 in Fabric Fingertip Bandages, (2) 1/2 in x 5 yd Adhesive tape, 2 in x 5 yd Elastic Bandage, (3) 2 in x 5 yd NS Gauze Roll, (10) 2 in x 2 in Sterile Gauze Pad, (2) 2 in x 4-1/2 in Fabric Bandage, (2) 3 in x 4.10 yd NS Gauze Roll, (2) 3 in x 3 in Sterile Gauze Pad, 4 in Angled Blades Scissors, 5 in x 9 in Combine Dressing, (100) 1 in x 3 in Bandage Plastic, (12) BZK Antiseptic Wipes, 4 in x 5 in Cold Pack, Triangular Bandage/Sling, CPR Face Shield with 1-Way Valve, 1 oz Eyewash, (12) 0.9g First Aid Burn Cream Packet, First Aid Guide, (4) Nitrile Exam Gloves, (12) Triple Antibiotic Ointment, 4-1/4 in Plastic Tweezers, (2) Sterile Eye Pads, (12) Sting Relief Wipes, (12) X-S Non-Aspirin Tablets
- First Aid Kit Application: Industrial
- First Aid Kit ANSI Standards: Not ANSI Compliant
- Standards: OSHA 29 CFR 1910.151 (b)
- Unitized: No
- Case Material: Plastic
- First Aid Kit Mounting Type: Portable, Wall Mount
- Height: 2.75 in
- Number of Shelves: 0
- Width: 9 in
- Depth: 9 in
- Waterproof: No
- Color: White
- First Aid ANSI Kit Type: Not ANSI Compliant
- People Served Per Kit: 50
- Item: First Aid Kit
- Number of Components: 204
- Color Code: No
- For Use With: Emergency/Trauma
- People Served per Kit: 50
- Product Type: First Aid Kit
- ANSI Standard: Not ANSI Compliant
- Country of Origin (subject to change): Multiple
Description
First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 50, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 2.75 in, Width 9 in, Depth 9 in, Waterproof No, First Aid Kit Application Industrial, Number of Components 204, Number of Shelves 0, White, Not ANSI Compliant, First Aid ANSI Kit Type Not ANSI Compliant
Restrictions and Compliance
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Zoro Select #59444
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT First Aid Kit, Plastic, 10 Person 59309
- ZORO SELECT First Aid First Aid kit, Metal, 10 Person 54621
- ZORO SELECT First Aid Kit, Plastic, 25 Person 59317
- ZORO SELECT First Aid Kit, Plastic, 10 Person 59319
- ZORO SELECT First Aid Kit, Plastic, 25 Person 59316
- ZORO SELECT First Aid Cabinet, Metal, 150 Person 59077
- ZORO SELECT First Aid Kits and Refills 59394-021
- ZORO SELECT Bloodborne Pathogen Kit 54616
- MOBILEAID BleedStop Easy-Roll 200 Bleeding Wound Trauma First Aid Station 32462
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person FAO-134
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person 90620
- Zoro Select First Aid Kits