Zoro Select
First Aid Kit w/House, 570pcs, 21.5x6", WHT
Mfr # 59395-021
Zoro # G706113292
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Latex Content Latex Free
- First Aid Kit Mounting Type Wall Mount
- Height 6 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59395-021
- Zoro # G706113292
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 21-1/2 in |
Depth | 21-1/2 in |
Housing Depth | 21 1/2 in |
Housing Height | 6 in |
Housing Width | 21 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 150, Number of Components 570, Number of Pockets 16, Adhesive Bandages Included (230) Bandages, Documentation Included First Aid Guide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 575OZ Lava Bar (10185)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Small, 24"-34", 40PK (1283)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- HD HD NPDENTRO 75 FlexibleDentil Molding - Red Oak (NPDENTRO 75)
- ZORO SELECT Bulk Burn Care Kit Plastic (54572)
- ZORO SELECT Complete Refill or Kit Cardboard, 50 Person (9994-2160)
- ZORO SELECT First Aid Metal, 50 Person (54622)
- ZORO SELECT Bulk Nylon, 10 Person (9999-2301)
- ZORO SELECT First Aid Metal, 10 Person (54621)
- ZORO SELECT First Aid Kit and Housing Plastic, 15 Person (59307)
- REGULATOR Burns Kit Refill, Large (AKB50A)
- Zoro Select First Aid Kits