Zoro Select
First Aid Kits and Refills
- Zoro #: G106113274
- Mfr #: 59394-021
Hover or click to zoom Tap to zoom
Key Features
- First Aid Kit Application: General Purpose, Industrial, Vehicle, Workplace
- Unitized: Yes
- Standards: ANSI 2021 Class B
- First Aid Kit Mounting Type: Wall Mount
- Height: 5.13 in
- Number of Shelves: 0
- Width: 16 in
- Depth: 16 in
$148.99
Subtotal: $148.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Bulk CPR Kit, Plastic 54598
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person 54530
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person 54510
- ZORO SELECT First Aid Kit Refill, Allergy Relief, 12 Per Box FAE-7048
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L AN51111
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person 54583
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person 54615
- ZORO SELECT First Aid Kit, Metal, 150 Person 54765
- ZORO SELECT First Aid Kits and Refills 54768-021
- MY MEDIC MyFAK Large Pro MM-KIT-U-MFK-LG-GRN-PRO
- ADVENTURE MEDICAL Adventure Medical Ultralight/Watertight Pro First Aid Kit 0100-0186
- Zoro Select First Aid Kits