Zoro Select
First Aid Metal, 25 Person
Mfr # 54620
Zoro # G5404113
product price: $37.15
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 0
- Header First Aid
- Waterproof No
- Language English
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 54620
- Zoro # G5404113
- Country of Origin United States
- Category First Aid Kits
Dimensions
Depth | 7 in |
Height | 10 in |
Width | 3 in |
Housing Width | 3 in |
Housing Height | 10 in |
Housing Depth | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 143, Number of Pockets 0, Adhesive Bandages Included (60) Bandages, (9) Knuckle & Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Softsoap Elements Aloe Vera Scent Liquid Hand Soap (US04968A)
- R&B FABRICATIONS Trauma Backpack, Black, 7" L (RB-375BK)
- DEALMED Adhesive Bandages, Fabric, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783810)
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- ZORO SELECT Unitized Burn Care Kit Metal (54577)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5025)
- ZORO SELECT Bulk Plastic, 10 Person (54564)
- ZORO SELECT Bulk Plastic, 5 Person (54602)
- ZORO SELECT Bulk Plastic, 5 Person (54504)
- ZORO SELECT Bulk Emergency Medical Kit Fabric (54597)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- FIRST AID ONLY Emergency Paperboard, 75 Person (90618)