Shop All Surgical Tapes
Zoro Select
First Aid Tape, White, 1/2" Wx2-1/2 yd. L
Mfr # AN51111
Zoro # G6881922
original price:
$1.85
5% off
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Roll Tape
- Standards ANSI Z308.1-2015
- Unitized Bulk
- Material Cloth
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AN51111
- Zoro # G6881922
- Country of Origin Multiple
- Category Surgical Tapes
Dimensions
Width | 1/2 in |
Length | 2 1/2 yd |
Roll Length | 2 1/2 yd |
Tape Width | 1/2 in |
Details
Includes | (2) Roll Tape |
Standards | ANSI Z308.1-2015 |
Unitized | Bulk |
Material | Cloth |
Waterproof | No |
Color | White |
Item | First Aid Tape |
Adhesive | Yes |
Package Type | Packet |
Latex Content | Latex Free |
Adhesiveness | Adhesive |
Sterility | Non-Sterile |
Tape Material | Cloth |
Elasticity | Non-Elastic |
Water Resistance | Not Water Resistant |
Tape Color | White |
Description
First Aid Tape, Tape Color White, Roll Length 2 1/2 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Type Packet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3027)
- MRS MEYERS Mrs. Meyer's Clean Day 12.5 Oz. Apple Liquid Hand Soap (17427)
- ZORO SELECT Triangular Bandage, Non-Woven Fabric (65001)
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- ZORO SELECT First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L (A501)
- ZORO SELECT First Aid Tape, 5yd, 1"W, White (9999-1507)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- FIRST AID ONLY First Aid Tape, White, 1/2inW, 2-1/2yd., PK20 (40JH09)
- Zoro Select Surgical Tapes