October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Flagging Tape, Fluorescent Blue, 1-3/16inW

  • Zoro #: G0079829
  • Mfr #: ARB-200

$3.29

Details
  • Color: Fluorescent Blue
  • Roll Length: 150 ft.
  • Roll Width: 1-3/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #ARB-200 Specifications

  • Zoro #: G0079829
  • Mfr #: ARB-200
Color: Fluorescent Blue Roll Length: 150 ft.
Roll Width: 1-3/16" Operating Temp. Range: Sub-Zero
UV Resistant: Yes Item: Flagging Tape
Material: PVC Sub-Category: Flagging Tape
Standards: OSHA 1910.144(a) Thickness: 5 mil
Country of Origin (subject to change): United States

Description

A wide selection of barrier, flagging and underground tapes are available from leading manufacturers including 3M, Brady, C.H. Hanson, NSI Industries, Presco Products and Zoro Select. Here are some important details for Zoro Select Flagging Tape. Color: Fluorescent Blue, Material: PVC.

Reviews of Zoro Select #ARB-200