Zoro Select
Flange Bolt Assortment, Steel, Black Oxide Finish
- Zoro #: G1724298
- Mfr #: CPS1LAA9GR
Hover or click to zoom Tap to zoom
Key Features
- Thread Size: 1/2"-13; 3/8"-16; 5/8"-11
- Screw Size: 1/2"; 3/8"; 5/8"
- Material: Steel
- Length: 3/4 in to 3 in
- Finish: Black Oxide
- Head Type: Hex
- Package Quantity: 1
- Drive: Hex
$207.36
13% off
$179.99
Subtotal: $179.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS DISP-SET-16-060
- ZORO SELECT 3/4-10X3 BLT HEX MACH. HOT DIP GALVANIZED 7548BMG
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish CPS2NE69GR
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish JBDL24FHMS50
- ZORO SELECT 5/8-11X2 1/4 BLT HEX MACH. HOT DIP GALVANIZED 6236BMG
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish CPS1PJC4GR
- ZORO SELECT 5/8-11X5 BOLT SQUARE MACHINE PLAIN 6280BMQ
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish JBDL24BZL50A
- ZORO SELECT 1-8X10 BOLT SQUARE MACHINE PLAIN 100160BMQ
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 210 PCS 10HX
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment T1275HO8FT
- Zoro Select Screw & Bolt Assortments