Zoro Select

Flange Nut, 1-1/4-5, Gr 660, Bronze

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • System of Measurement: Inch
  • Nut Style: Flange Nut
  • Basic Material: Bronze
  • Material Grade: 660
  • Fastener Finish: Plain
  • Item: Flange Nut
  • Nut Height: 2 1/2 in
  • Fastener Thread Direction: Right Hand
See full product details
$187.74
Must order in multiples of 2
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #FLGNTBZR1145 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 1-1/4"-5
  • Nut Style: Flange Nut
  • Basic Material: Bronze
  • Material Grade: 660
  • Fastener Finish: Plain
  • Item: Flange Nut
  • Nut Height: 2 1/2 in
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: ACME
  • Finish: Plain
  • Thread Type: ACME
  • Thread Pitch: 0.2 in
  • Hex Type: Flange Nut
  • Material Grade/Class: Not Graded
  • Hex Height: 2 1/2 in
  • Material: Bronze
  • Rockwell Hardness: 65 HRB min.
  • Thread Size: 1 1/4"-5
  • Thread Direction: Right Hand
  • Finish Type: Plain
  • Bolt Compatibility: Grade 2
  • Country of Origin (subject to change): Multiple

Description

Flange Nut, Hex Type Flange Nut, Finish Plain, Material Grade/Class Not Graded, Material Bronze, Thread Size 1 1/4 In.-5, Hex Height 2 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 65 HRB min., Thread Pitch 0.2 in, Thread Type ACME

Reviews of Zoro Select #FLGNTBZR1145

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.