Zoro Select
Flange Nut, 1"-5, Gr 660, Bronze
- Zoro #: G6712212
- Mfr #: FLGNTBZR15
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Flange Nut
- Basic Material: Bronze
- Material Grade: 660
- Fastener Finish: Plain
- Fastener Thread Type: ACME
- Nut Height: 2 in
- Fastener Thread Direction: Right Hand
$151.31
Must order in multiples of 2
Subtotal: $302.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #FLGNTBZR15 Specifications
- Zoro #: G6712212
- Mfr #: FLGNTBZR15
- System of Measurement: Inch
- Dia./Thread Size: 1"-5
- Nut Style: Flange Nut
- Basic Material: Bronze
- Material Grade: 660
- Fastener Finish: Plain
- Fastener Thread Type: ACME
- Nut Height: 2 in
- Fastener Thread Direction: Right Hand
- Item: Flange Nut
- Thread Type: ACME
- Thread Direction: Right Hand
- Material: Bronze
- Hex Type: Flange Nut
- Hex Height: 2 in
- Rockwell Hardness: 65 HRB min.
- Finish: Plain
- Thread Size: 1"-5
- Material Grade/Class: Not Graded
- Thread Pitch: 0.2 in
- Finish Type: Plain
- Bolt Compatibility: Grade 2
- Country of Origin (subject to change): Multiple
Description
Flange Nut, Hex Type Flange Nut, Finish Plain, Material Grade/Class Not Graded, Material Bronze, Thread Size 1 In.-5, Hex Height 2 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 65 HRB min., Thread Pitch 0.2 in, Thread Type ACME
Reviews of Zoro Select #FLGNTBZR15
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Flange Nut, 1-1/2-4, Gr 660, Bronze FLGNTBZR1124
- ZORO SELECT Flange Nut, 1-1/4-5, Gr 660, Bronze FLGNTBZR1145
- ZORO SELECT 1/2-13 SERR HEX FLANG LCKNUT 188 STAINLESS STEEL 50NR188
- ZORO SELECT Lock Nut, 1/2-13, Gr A, Low ZP, PK50 U11610.050.0001
- ZORO SELECT M5-0.8 DIN6923 FLNG NUT CLASS 8 ZINC ROHS M5D6923-8
- ZORO SELECT M12-1.75 DIN6923 FLNG NUT CLASS 8 ZINC ROHS M12D6923-8
- NEWPORT FASTENERS 3/8"-16 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 100PK 781252-PR-100
- ZORO SELECT 5/16-18 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 31NR
- MTD Nut - M8 712-04214
- ZORO SELECT M10-1.5 DIN6923 CLASS 10 FLNG NUT Z/YEL, BAKE ROHS M10D6923-10Y
- UNICORP Self-Clinching Nut, Round Clinch Nut 8-3 ES-832-0
- Zoro Select Flange Nuts