Zoro Select
Flange Nut, 5/16"-18, 316 Stainless Steel, Grade 316, Plain, 1/2 in Hex Wd, 9/32 in Hex Ht
Mfr # NUT93151C
Zoro # G2106242
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Material Grade/Class 316
- Finish Plain
- Hex Height 9/32 in
- Hex Width 1/2 in
Explore More Products
- ZORO SELECT Flange Nut, 1/2"-13, 316 Stainless Steel, Grade 316, Plain, 3/4 in Hex Wd, 7/16 in Hex Ht NUT93112C
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, Grade 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht NUT93114C
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht NUT93138C
- ZORO SELECT Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK 15NRNS
- ZORO SELECT Flange Nut, 1-1/4"-3 1/2, Steel, Grade 2, Black Oxide, 2 in Hex Wd, 1-1/4 in Hex Ht, 5 PK 300907G
- ZORO SELECT Flange Nut, 1/2"-13, Nylon, Zinc Plated, 0.75 in Hex Wd, 300 PK 50NSFL
- ZORO SELECT Flange Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 0.562 in Hex Wd, 0.23 in Hex Ht 37NR188
- ZORO SELECT Flange Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 5.5 mm Hex Wd, 4000 PK M3D6923188
- ZORO SELECT Flange Nut, #10-32, Nylon, Zinc Plated, 0.375 in Hex Wd, 2000 PK 11NSFL
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht FLGNTBZR15
- TE-CO Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht 61603
- Zoro Select Flange Nuts