Zoro Select

Flange Nut, Steel, Material Class 8, PK600

Zoro Select Flange Nut, Steel, Material Class 8, PK600 L11590.100.0001
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Nut Style: Flange Nut
  • Basic Material: Steel
  • Material Grade: Class 8
  • Fastener Finish: Zinc
  • Flange Dia.: 21.8 mm
  • Item: Flange Nut
  • Width Across Flats: 15 mm
See full product details
$45.34
Pk of 600, $0.08/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #L11590.100.0001 Specifications

  • System of Measurement: Metric
  • Dia./Thread Size: M10-1.50
  • Nut Style: Flange Nut
  • Basic Material: Steel
  • Material Grade: Class 8
  • Fastener Finish: Zinc
  • Flange Dia.: 21.8 mm
  • Item: Flange Nut
  • Width Across Flats: 15 mm
  • Nut Height: 10 mm
  • Nut Standards: D6923
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric
  • Material: Steel
  • Material Type: Steel
  • Finish Type: Zinc Plated
  • Flange Diameter: 21 51/64 mm
  • Hex Height: 10 mm
  • Thread Direction: Right Hand
  • Material Grade/Class: Class 8
  • Dimensional Standards: DIN 6923
  • Bolt Compatibility: Class 8.8
  • Finish: Zinc Plated
  • Hex Type: Flange Nut
  • Hex Width: 15 mm
  • Pack Size: Bulk Pack
  • Thread Size: M10-1.50
  • Country of Origin (subject to change): Multiple

Description

Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc Plated, Thread Size M10-1.50, Hex Width 15 mm, Hex Height 10 mm, Flange Diameter 21 51/64 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Hex Type Flange Nut, Pack Size Bulk Pack, Thread Direction Right Hand, Package Quantity 600

Reviews of Zoro Select #L11590.100.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.