Skip to Main Content
customer-service Help
Zoro Select

Flange, Steel, Slip-On, 3 in Pipe Size

Zoro Select Flange, Steel, Slip-On,  3 in Pipe Size BULK-PF-576
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$280.05
  • Pipe Fitting Material: Steel
  • Item: Pipe Flange
  • Maximum Operating Pressure: 3,600 psi
See full product details
This item ships free.
Total: $280.05

Zoro Select #BULK-PF-576 Specifications

  • Pipe Fitting Material: Steel
  • Item: Pipe Flange
  • Maximum Operating Pressure: 3,600 psi
  • Fitting Shape: Flange
  • Application: Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Low Lead Compliance Level: Not Compliant
  • Pressure Level: Extreme Pressure (3001 psi +)
  • Flange Outside Diameter: 10 1/2 in
  • Nominal Pipe Size: 3 in
  • Overall Length: 10 1/2 in
  • Color: Black
  • Class: Class 1500
  • Number of Bolt Holes: 8
  • For Pipe Schedule: XXH
  • Bolt Hole Diameter: 1 1/4 in
  • Surface Shape: Raised Face Slip-On Flange
  • Flange Type: Slip-On Flange
  • Flange Thickness: 1 7/8 in
  • Connection Surface: Raised Face
  • Finish/Coating: Black Coated
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Black-Coated Steel Pipe Flanges

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #BULK-PF-576