Zoro Select
Flange, Steel, Socket Weld, 1/2" Pipe Size
- Zoro #: G700424707
- Mfr #: BULK-PF-578
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: Steel
- Item: Pipe Flange
- Flange Type: Socket Weld Flange
- Maximum Operating Pressure: 3,600 psi
- Low Lead Compliance Level: Not Compliant
- Surface Shape: Raised Face Socket Weld Flange
- Class: Class 1500
- Fitting Shape: Flange
$113.89
8% off
$104.10
Subtotal: $104.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #BULK-PF-578 Specifications
- Zoro #: G700424707
- Mfr #: BULK-PF-578
- UPC #: 193005131647
- Pipe Fitting Material: Steel
- Item: Pipe Flange
- Flange Type: Socket Weld Flange
- Maximum Operating Pressure: 3,600 psi
- Low Lead Compliance Level: Not Compliant
- Surface Shape: Raised Face Socket Weld Flange
- Class: Class 1500
- Fitting Shape: Flange
- Connection Surface: Raised Face
- Bolt Hole Diameter: 3/4 in
- Flange Thickness: 7/8 in
- For Pipe Schedule: XXH
- Finish/Coating: Black Coated
- Overall Length: 4 3/4 in
- Application: Air, Natural Gas, Non-Potable Water, Oil, Steam
- Color: Black
- Nominal Pipe Size: 1/2 in
- Number of Bolt Holes: 4
- Pressure Level: Extreme Pressure (3001 psi +)
- Flange Outside Diameter: 4 3/4 in
- Country of Origin (subject to change): China
Description
Socket Weld Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 4 3/4 in Flange Outside Diameter, 7/8 in Flange Thickness, 4 3/4 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3/4 in Bolt Hole Diameter
Restrictions and Compliance
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #BULK-PF-578
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Pipe, For Air, 2 5/64 in I.D., Aluminum ZUSA-PF-14977
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 300 1LBX1
- ZORO SELECT Malleable Iron Union Class 300 1LCB1
- ZORO SELECT No Hub Blind Plug, Cast Iron, 3 in, Socket 222484
- ZORO SELECT 1/2" x 1/4" Malleable Iron Reducer 1XKR9
- ZORO SELECT Nipple, For Air, 6 3/32 in I.D., Aluminum ZUSA-PF-14916
- ZORO SELECT 45 Double Wye, Cast Iron, 3", Socket, Black SVFDBC30
- ZORO SELECT 22.5 Bend, 4 in, Socket, Cast Iron, Green ZFBSVF16B40
- ZORO SELECT Pipe Fittings, Plug, 1-1/2", Iron ZUSA-PF-15696
- B & K/MUELLER INDSIMPORT 34x12 BLK Coupling 521-343HN
- ZORO SELECT Standard-Duty Clamp Coupling, SS, 4 in SSC400
- Zoro Select Fittings