Zoro Select
Flange, Steel, Socket Weld, 3/4" Pipe Size
- Zoro #: G200424900
- Mfr #: BULK-PF-522
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: Steel
- Class: Class 300
- Low Lead Compliance Level: Not Compliant
- Surface Shape: Raised Face Socket Weld Flange
- Maximum Operating Pressure: 725 psi
- Bolt Hole Diameter: 5/8 in
- For Pipe Schedule: 80
- Flange Thickness: 1/2 in
$24.19
9% off
$21.99
Subtotal: $21.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 45 Bend, Cast Iron, 3" Pipe Size, Socket 220608
- ZORO SELECT Flange, Steel, Threaded, 3/4 in Pipe Size BULK-PF-486
- ZORO SELECT Black Nipple, Welded, 3/8x2 793M26
- ZORO SELECT Sanitary Tee, Cast Iron, 8 x 6 x 8 in ZFB220842
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-15046
- ZORO SELECT Double Wye, Cast Iron, 4 x 4 x 3 x 3 in ZFB221810
- ZORO SELECT Tap Tee, Cast Iron, 3 x 1 1/2 x 3 in 221220
- ZORO SELECT Combo Wye, Cast Iron, 6 x 6 x 5, Socket SVFCOM65
- ZORO SELECT 2" x 2" x 1-1/2" Malleable Iron Reducing Tee 4316002260
- PROPLUS 1-1/2 Black Malleable Tee 45061
- LEGEND VALVE 4" BLACK 90 STREET ELBOW 350-051
- Zoro Select Fittings