Skip to Main Content
customer-service Help
Zoro Select

Flange, Steel, Threaded, 3 in Pipe Size

Zoro Select Flange, Steel,  Threaded, 3 in Pipe Size BULK-PF-562
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$242.01
  • Pipe Fitting Material: Steel
  • Fitting Connection Type: Flanged x FNPT
  • Item: Pipe Flange
See full product details
This item ships free.
Total: $242.01

Zoro Select #BULK-PF-562 Specifications

  • Pipe Fitting Material: Steel
  • Fitting Connection Type: Flanged x FNPT
  • Item: Pipe Flange
  • Maximum Operating Pressure: 3,600 psi
  • Low Lead Compliance Level: Not Compliant
  • Flange Type: Threaded Flange
  • Connection Surface: Raised Face
  • Color: Black
  • Class: Class 1500
  • Overall Length: 10 1/2 in
  • Fitting Shape: Flange
  • Surface Shape: Raised Face Threaded Flange
  • Number of Bolt Holes: 8
  • Application: Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Flange Thickness: 1 7/8 in
  • Bolt Hole Diameter: 1 1/4 in
  • Flange Outside Diameter: 10 1/2 in
  • Pressure Level: Extreme Pressure (3001 psi +)
  • For Pipe Schedule: XXH
  • Finish/Coating: Black Coated
  • Nominal Pipe Size: 3 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Black-Coated Steel Pipe Flanges

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #BULK-PF-562